TriDri Running Shorts


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Wicking fabric. Elasticated waist with drawcord inner. Inner liner shorts for support. Mid-thigh length. Lightweight. Zip pocket to back for storing essentials. Two front pockets. Drop hem detailing to front of shorts, whilst a drop hem to the front of the shorts adds a unique twist. Inside leg- 16.5cm. We recommend using block out vinyl and inks.Product contains no branded neck or waist label. Removable Kimble or looped garment tags. Inner seam label holds important product information on one label with a second label containing brand information which can be cut-away.

Feature Attributes

Product Type:
Shorts
Gender:
Men
Colour:
Black
Material:
100% Polyester