Women's TriDri Legging Shorts


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

Legging shorts. Soft-stretch fabric. Deep waistband. Shorts finish mid-thigh. We recommend using block out vinyl and inks.Product contains no branded neck or waist label. Removable Kimble or looped garment tags. Inner seam label holds important product information on one label with a second label containing brand information which can be cut-away.

Feature Attributes

Gender:
Women
Colour:
Black
Material:
90% Polyester, 10% Elastane
Product Type:
Shorts