0
1

Light Elements, For Signal Towers, Steady


£46.99 Inc VAT (20%)

See 4 Product Variants
£46.99

Description

Permanent lights for KL70 signal towers, available in a range of colours, with a steady signal.

Features and Benefits:
-Fast mounting of signal elements using bayonet fixing
-Easy changing of bulbs for each module, without the need for tools
-Flexibility of signal element combination
-Up to 5 elements possible/up to 10 elements with bracket for 2-sided mounting
-High protection rating optical and audible signal elements with IP54

Typical Applications:
-For use with light towers, offering the customer a wide range of signal elements in all voltages and a solution for every signalling field

Notes:
-Bulb not included

*Images are for illustration purposes only*

Feature Attributes

Lighting Effect:
Steady
Bulb Type:
LED
Maximum Operating Temperature:
50 °C
Minimum Operating Temperature:
-25 °C
Supply Voltage:
12-240V
Ingress Protection Rating (IP Rating):
IP54
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome