Universal Mobile Access Towers, Standard Model


£5,399.99 Inc VAT (20%)

See 10 Product Variants
£5,399.99

Description


Description unavailable

Feature Attributes

Material:
Aluminium
Supplied:
Flat Pack
Product Type:
Standard Mobile Access Towers
Platform Length:
2850 mm
Conforms to:
DIN EN 1004-1
Load Capacity:
2 kN/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome