Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Labels - Various
Disabled Graphic Door Plate
By Spectrum Industrial
Reset
Clear All
Colour
Select
Material
Select
See all variants from
£5.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£5.99
Description unavailable
Feature Attributes
Width:
100 mm
Length:
150 mm
Installation:
Screws
Type:
Door Plate
Fixing Method:
Screws
Sign Type:
Door Plate