1. Safety/
  2. Signs & Labels/
  3. Signs & Labels - Various
Flow Marker

Flow Marker


See all variants from
£24.99

Inc VAT (20%)

See all variants from £24.99

Description unavailable

Feature Attributes

Length:

40 mm

Installation:

Self Adhesive

Weight:

0.014 kg

Material:

Self-Adhesive Polypropylene

Width:

384 mm

Depth:

0.07 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome