Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Labels - Various
Glasgow Signs
By MOEDEL GMBH
Reset
Clear All
Width
Select
See all variants from
£159.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£159.99
Description unavailable
Feature Attributes
Frame Colour:
Stainless Steel
Product Type:
Single Pane Safety Glass Door Signs
Glass Thickness:
4 mm
Number of Holders:
4
Mounting Type:
Screw Connection
Frame Material:
Stainless Steel
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome