1. Safety/
  2. Signs & Labels/
  3. Signs & Labels - Various
Social Distancing, Washroom Stickers
0
1

Social Distancing, Washroom Stickers


3 Variants From
£11.39

Inc VAT (20%)

See 3 Product Variants
£11.39

Description

These washroom stickers are ideal for canteens, washrooms and toilets, in order to provide a clear reminder of the social distancing measures in place.

Features and Benefits
• Made from self adhesive laminated vinyl, meaning they are easy to install

Typical Applications
• Washrooms
• Toilets
• Canteens
• Leisure centres

Notes
• Various pack sizes available

See full description

Feature Attributes

Overall Height:

190 mm

Material:

Vinyl

Legend/Symbol Colour:

White

Fixing Method:

Self Adhesive

Sign Type:

Social Distancing

Overall Width:

166 mm