Flush Lock - 2 Hours Fire Rated


£24.99 Inc VAT (20%)
Up to 10% off

See all variants from £24.99

Description

Metal Faced Dual Purpose Access Panel, Supplied with the Patented FlipFix Fitting Device, 2 Hour fire rated, Metal Door, Picture Frame, Supplied with the Patented Flipfix Flush Lock, Single Door Unit, Powder Coated RAL 9010 30% Gloss, the 1st dimension stated is the hinge side.
This panel has a Fire Test Certificate up to 600x600mm in a Wall & Ceiling application covered by Fire Certificate Number BMTCNAF15304. Anything above these sizes will be manufactured to the same construction as tested.
This panel has a Fire Test Certificate up to 600x600mm in a Ceiling application covered by Fire Certificate Number 403834 tested in accordance with BSEN 1364-1: 2014. Anything above these sizes will be manufactured to the same construction as tested.

Feature Attributes

Material:
Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome