Flush Lock Beaded Frame - 1 Hour Fire Rated


£34.99 Inc VAT (20%)

See all variants from £34.99

Description

Metal Faced Dual Purpose Access Panel, Supplied with the Patented FlipFix Fitting Device, 1 Hour fire rated, Metal Door, Beaded Frame, Supplied with the Patented Flipfix Flush Lock, Single Door Unit, Powder Coated RAL 9010 30% Gloss, the 1st dimension stated is the hinge side.
This panels Fire Rating is Certified up to 1 hours Integrity up to 600x600mm in a Ceiling and Wall application covered by Fire Certificate Number 399568 to EN1634-1: 2014.

Feature Attributes

Fire Rating:
1 hours