Flush Lock Beaded Frame - 2 Hours Fire Rated


£26.99 Inc VAT (20%)
Up to 5.5% off

See all variants from £26.99

Description

Metal Faced Dual Purpose Access Panel, Supplied with the Patented FlipFix Fitting Device, 2 Hour fire rated, Metal Door, Beaded Frame, Supplied with the Patented Flipfix Flush Lock, Single Door Unit, Powder Coated RAL 9010 30% Gloss, the 1st dimension stated is the hinge side.
This panels Fire Rating is Certified up to 2 hours Integrity up to 600x600mm in a Ceiling and Wall application covered by Fire Certificate Number BMTCNAF15304 to BS 476 Part 22: 1987.
Anything above these sizes will be manufactured to the same construction as tested. For inspection purposes only.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome