Galvanised Pans Totes


£61.99 Inc VAT (20%)

See 3 Product Variants
£61.99

Description


Description unavailable

Feature Attributes

Colour:
Plain Ends
Material:
Steel
Capacity:
25 kg
Finish:
Galvanised
Height:
150 mm
Width:
305 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome