Heavy Duty 2.5 Tonne Pallet Truck, 540 x 1150mm Forks

Order Code: ZT3081138S

540mm
£599.99 Inc VAT (20%)


Description

Capacity kg: 2500.
Capacity: 2500kg.
Colour: Yellow.
Fork Blade Width mm: 150.
Fork Height Lowered mm: 85.
Fork Height Raised mm: 200.
Fork Length mm: 1150.
Fork Lowered Height mm: 85.
Fork Raised Height mm: 200.
Fork Width mm: 540.
Height mm: 1521.
Length mm: 1230.
Material: Steel.
Max. Fork Height mm: 200.
No. of Rollers: 4.
No. of Wheels: 2.
Overall Height mm: 1521.
Overall Length mm: 1230.
Overall Width mm: 540.
Raised Fork Height mm: 200.
Roller Material: Nylon.
Weight kg: 70.
Wheel Diameter mm: 200.
Wheel Type: Nylon.
Width Over Forks mm: 540.Capacity 2500kg. Built to withstand the rigours of everyday use in industry. On nylon steering wheels and tandem nylon rear rollers. Reliable, sealed hydraulic pump unit. 3 position control lever. Fork length: 1150mm. Fork height: 85 - 200mm. Fork width: 160mm. Weight 70kg. Suitable for EURO, CHEP and UK sized pallets.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome