Large Plastic Wheeled Shopping Baskets


£84.99 Inc VAT (20%)

See 3 Product Variants
£84.99

Description


Description unavailable

Feature Attributes

Material:
Plastic
Capacity:
43 L
Overall Height:
915 mm
Basket Depth:
380 mm
Basket Width:
425 mm
Finish:
Plastic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome