Plasterboard Faced Dual Purpose Access Panel with a Beaded Door, Supplied with the Patented FlipFix Fitting Device, Supplied with the Fast fit Hinge System, 1 Hour fire rated, Plasterboard Door, Beaded Frame, Budget Lock, Single Door Unit, Powder Coated RAL 9010 30% Gloss. The first dimension stated is the hinge side.
This panel has a Fire Test Certificate up to 600x600mm in a Ceiling & Wall application covered by Fire Certificate Number WF380206 to BS EN 1364-2: 1999 and BS EN 1363-1: 2012. Anything above these sizes will be manufactured to the same construction as tested.