Stainless Steel Scrapers with Pole


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description


Description unavailable

Feature Attributes

Blade Width:
73 mm
Blade Material:
Stainless Steel
Blade Length:
250 mm
Height:
1382 mm
Handle Material:
Aluminium
Blade Thickness:
1 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome