Topstop Speed Reduction Ramps with Reinforcing Tubular Rod, 1m


Select
£22.99 Inc VAT (20%)
Up to 14% off


See all variants from £22.99

Description

TOPSTOP Speed Reduction Ramps are a proven system of speed reduction in sensitive areas such as weighbridges, bends, entrances and exits to depots, road junctions, loading bays, schools, car-parks, sporting venues etc.

Manufactured from synthetic rubber in yellow and black sections with recessed ‘cats eyes’, TOPSTOP is highly visible day or night. They are easily installed using the bolts supplied. Where there is the likelihood of heavy traffic use or regular HGV use we recommend reinforcing the ramp with steel tube, which also helps in aligning the ramp.

Available in two heights:
TOPSTOP-5 - Height 70 mm for speeds up to 5 mph
TOPSTOP-10 - Height 50 mm for speeds up to 10 mph

Feature Attributes

Material:
Synthetic Rubber
Product Type:
Speed Reduction Ramp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome