Truck Food Trolleys with Handle


Select
Select
£459.99 Inc VAT (20%)


See all variants from £459.99


Description unavailable

Feature Attributes

Capacity:
412 L
Number of Wheels:
4
Wheel Diameter:
100 mm
External Width:
711 mm
External Length:
1430 mm
Base Material:
Polypropylene
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome