Truck Food with Handle and Plastic Base


Select
Select
£399.99 Inc VAT (20%)


See all variants from £399.99


Description unavailable

Feature Attributes

Capacity:
307 L
Number of Wheels:
4
External Length:
1041 mm
Base Material:
Polypropylene
External Width:
749 mm
External Height:
930 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome