Truck Mobile Tapered Container Tube Frame, Plastic Body


Select
£699.99 Inc VAT (20%)


See all variants from £699.99


Description unavailable

Feature Attributes

Frame Material:
Steel Tube
Capacity:
249,180 L,kg
Number of Wheels:
4
Length:
900 mm
Wheel Diameter:
200 mm
Body Material:
Low density polyethylene
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome