Truck, Zinc Base Diamond Wheeling Green


£439.99 Inc VAT (20%)

See all variants from £439.99


Description unavailable

Feature Attributes

Colour:
Green
Capacity:
400 L
Number of Wheels:
4
Material:
Moulded high density polyethylene
Internal Depth:
690 mm
Wheel Diameter:
100 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome