Doortex Ultimat Dirt Trapping Mat for Indoor Use 70% Micro 30% Polypropylene Fibres Rubber Vinyl Backing 120 x 180cm Grey UFC4120180ULTGR Highest quality professional entrance matting for the ultimate dust control solution. Reinforced fibres microscopically brush dirt and dust. Unique scraper mat incorporates thick nylon monofilaments. Grey. Size: 1200x1800mm.