F0100-910 Footwear Flex - Safety Sandal


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

The front part of the shoe bends flexibly with the foot. Metal free. Fastening with hook and loop band. Composite toe cap. Nail protection of special textile material. Stabilising multi-function shank with integrated absorbing cushioning. Shock-absorbing, soft and flexible two-component sole of PU/PU. Non-marking sole – no scuff marks. TPU toe reinforcement. Suitable for working on the knees. Ladder grip. 5.0mm profile depth. Insole with optimal arch support that can counteract the tendency to flat foot. Shock-absorbing insoles are removable, durable and ergonomic. Textile breathable lining. Sole is oil and petrol resistant. ESD approved to EN IEC 61340-4-3: 2002.

Features & Benefits
- The front part of the shoe bends flexibly with the foot.
- The composite toecap is completely free of metal. The composite material does not conduct heat or cold, so the composite toecap provides extra comfort in both hot and cold surroundings.
- Insole with optimal arch support that can counteract the tendency to flat foot.
- Stabilisation with MASCOT’s patented multi-function shank, makes our footwear suitable even when working on uneven surfaces or on ladders.
- Shock-absorbing, soft and flexible two-component sole of PU/PU.
- The sole is oil and petrol resistant.
- ESD Approved.

Certifications
Safety Class S1P, Ultra Slip Resistant Sole, ESD approved, EN ISO 20345, Orthopaedic Footwear: Suitable for modifications

Material Info
- Textile/suede
- Weight: Size 42: 565 g
- Quality Remark: nan

See full description

Feature Attributes

Gender:
Unisex
Colour:
Black/Silver
Fabric Weight:
1.08 kg
Material:
Textile/Suede
Weight:
1.08 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome