Gracie Shimmerlux Toe Post Sandals Silver


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

The flip-flop version of our Gracie sandal takes 'sleek and simple' to the extreme. These look like the kind of ultra-chic flats that can be hard work to walk in..but slip them on and you'll swear you're in your comfiest shoes.
Anatomically contoured footbeds that give natural support
High-rebound Dynamicush cushioning
Slinky minimal straps with a shimmery finish on top







Material = Textile/Textile/Other Materials
Upper Material = Polyester/PU
Lining Material = Polyester
Sole Material = Rubber
Heel Height = 25
Heel Type = Flat
Fitting = Slim
Calf Width = Not Applicable
Fasting = Slip On

See full description

Feature Attributes

Fastening Method:
Slip On
Colour:
Silver
Heel Type:
Flat
Material:
Polyester/PU
Upper Material:
Polyester/PU
Fit:
Slim
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome