Lulu Adjustable Back Sandals Light Tan - Female


Select
£62.99 Inc VAT (20%)
Up to 3% off


See all variants from £62.99

Description

They're minimalist-chic, multi-adjustable and marvellous underfoot. This version of our bestselling Lulu sandal has it all: combining a pared-back aesthetic comfort; and touch straps for ease, a customisable fit, and an ultra-sleek finish.
Crafted in smooth leather and softly padded.
A back strap, with a discreet elastic insert, ensures they stay on.
Microwobbleboard midsoles for pressure-diffusion, impact-reduction and all-day supercushioning.







Material = Leather/Textile/Other Materials
Upper Material = Leather
Lining Material = Polyester
Sole Material = Rubber
Heel Height = 40
Heel Type = Flat
Fitting = Standard
Calf Width = Not Applicable
Fasting = Slip On

See full description

Feature Attributes

Gender:
Women
Fit:
Standard
Colour:
Light Tan
Upper Material:
Leather
Sole Material:
Rubber
Fastening Method:
Slip On
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome