Lulu Buckle Toe Post Sandals Stone Beige


Select
£62.99 Inc VAT (20%)


See all variants from £62.99

Description

Our bestselling Lulu sandals boast simple lines, a timeless triangular vamp, and unbeatable underfoot feel. Subtly chic. Versatile. They're those pared-back, particularly comfortable sandals you'll wear non-stop.
Legendary triple-density Microwobbleboard midsoles, ergonomically optimized to deliver pressure diffusion, impact reduction, and all-day supercushioning
Crafted in supple leather, including the toe post.
Unpadded straps and ultra-clean 'raw edges' to create a lighter, minimal, modern look.
Adjustable buckle in a curvy half-moon shape, covered in soft nappa leather






Material = Leather/Textile/Other Materials
Upper Material = Leather
Lining Material = Polyester
Sole Material = Eva/Rubber
Heel Height = 40
Heel Type = Flat
Fitting = Standard
Calf Width = Not Applicable
Fasting = Slip On

See full description

Feature Attributes

Upper Material:
Leather
Heel Type:
Flat
Heel Height:
40
Fastening Method:
Slip On
Lining Material:
Polyester
Fit:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome