Surff Back Strap Sandals Mellow Yellow - Female


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Sporty style elevated to a new level. Our next-generation athleisure sandals fuse a refined modern aesthetic with our never-bettered original technology. Boasting a utilitarian chunky-sole silhouette clean lines and wide foot-hugging straps.
Here crafted from soft recycled webbing featuring the FitFlop 'arrow' as a repeat pattern in a palette of dreamy 'ice cream' pastel shades.
With leather detailing and an adjustable hook-and-loop back strap for easy on/off.
Fresh sporty-look version of our legendary supercushioning Microwobbleboard midsole.
Ridged rubber outsole enhances the grip making these suited for light country trails as well as the beach on holiday around the city to-and-from the gym.

Feature Attributes

Gender:
Women
Heel Height:
45
Heel Type:
Flat
Material:
Polyester/Leather
Upper Material:
Polyester/Leather
Colour:
Mellow Yellow
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome