Surff Back Strap Sandals Sagebrush - Female


£61.99 Inc VAT (20%)

See 5 Product Variants
£61.99

Description

Sporty style elevated to a new level. Our next-generation athleisure sandals fuse a refined modern aesthetic with our never-bettered original technology. Boasting a utilitarian chunky-sole silhouette, clean lines, and wide foot-hugging straps.
Here crafted from soft recycled webbing, featuring the FitFlop 'arrow' as a repeat pattern, in a palette of dreamy 'ice cream' pastel shades.
With leather detailing and an adjustable hook-and-loop back strap for easy on/off.
Fresh sporty-look version of our legendary supercushioning Microwobbleboard midsole.
Ridged rubber outsole enhances the grip, making these suited for light country trails as well as the beach, on holiday, around the city, to-and-from the gym.

Feature Attributes

Colour:
Sagebrush
Lining Material:
Polyester
Sole Material:
Eva/Rubber
Heel Type:
Flat
Material:
Polyester/Leather
Upper Material:
Polyester/Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome