Surff Two-Tone Toe Post Sandals - Female


Select
Select
£54.99 Inc VAT (20%)


See all variants from £54.99

Description

Sporty style elevated to a new level. Our next-generation athleisure sandals fuse a refined modern aesthetic with our never-bettered original technology. Boasting a directional chunky-sole silhouette clean lines and wide foot-hugging straps.Here crafted from an elevated two-tone sports webbing that's soft extra-breathable and 100% recycled.With soft fabric toe posts multi-tonal soles and FitFlop 'arrow' branding in 3D-printed TPU.On a fresh sporty-look version of our legendary supercushioning Microwobbleboard midsole.Ridged rubber outsole enhances the grip making these suited for light country trails as well as the beach on holiday around the city to-and-from the gym.

Feature Attributes

Material:
Polyester
Sole Material:
Eva/Rubber
Gender:
Women
Fastening Method:
Slip On
Heel Height:
45
Upper Material:
Polyester
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome