0
1

Z-Barrier Rigid PVC Warning Signs


£6.99 Inc VAT (20%)

See 2 Product Variants
£6.99

Description

Rigid PVC signs which can also be used independently on flat surfaces to further highlight restrictions.

Features and Benefits
• Constructed from rigid PVC that can be mounted to the wall
• Fully compliant with Health & Safety legislation and BS EN ISO 7010

Feature Attributes

Overall Height:
300 mm
Overall Width:
200 mm
MFR Part No.:
SPECIAL
Fixing Method:
Wall Fix
Legend/Symbol Colour:
Yellow,Black
Material:
Rigid PVC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome