Mains Powered Multi Sensor Heat, Smoke & CO Alarm with Built-in RF Module - ST-110-XMI

Order Code: ZT4043722S

£89.99 Inc VAT (20%)


Description

SAFE-TECH offers a 3-in-1 Mains Powered Multi Sensor Heat, Smoke and CO Alarm. This highly efficient and effective detector combines three important sensors in one device.

It provides comprehensive protection by detecting smoke, heat, and carbon monoxide. It is designed with advanced technology making it a top choice for safety and reliability. This detector meets UK safety standards such as BS EN 14604:2005 (Smoke), BS EN 50291-1:2018 (CO), and BS EN 5446-2:2003 (Heat) It also complies with UKCA and CE requirements, giving you peace of mind.

The Mains Powered Multi Sensor Alarm has a backup tamper-proof battery that lasts ten years. With a 10-year product life, you don't need to worry about battery replacements for a decade.

You can wirelessly link it with other SAFE-TECH Interlinked Detectors for maximum coverage. Its innovative design blends seamlessly with any interior. Moreover, this detector complies with Scottish law, making it ideal for Scottish homeowners. Prioritise the safety of your loved ones and property with the 3-in-1 Mains Powered Multi Sensor Alarm.

This Detector is suitable for any location other than Kitchen.

* Battery life may vary based on configuration, application usage, power management settings, and features.
* We try to get you the best quality photo and size. However, all pictures shown here are for illustration purposes only. Actual product size and colour may vary slightly.

For further instructions and Videos, please go here

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome