425 x 300mm (17"X12") Snow Shovel

Order Code: ZT1011214X

£15.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.390%
5 - 9£14.774%
10 - 19£14.168%
20 +£13.5412%


Description

This snow shovel is comprised of a hardwood shaft and a high strength ridged plastic pan. Although designed specifically for use with snow, the product is also suitable for materials such as grain, salt and sand.

Features and Benefits
• ABS plastic blade is cold and impact resistant
• Hardwood shaft offers durability and resilience
• Epoxy coated blade resists corrosion
• Ridges in the pan reduces spillages and offers greater capacity
• Weighing just 1.75kg, reduces fatigue and makes it easy to handle

Typical Applications
• Construction
• Domestic
• Gardening

See full description
Specifications for 425 x 300mm (17"X12") Snow Shovel
  • Shaft Material
    Wood
  • Blade Length
    300mm
  • Handle Type
    Pole
  • Blade Material
    Impact Resistant ABS Plastic
  • Overall Length
    1700mm
  • Blade Width
    425mm
  • Protection Features
    Rustproof
  • Blade Finish/Coating
    Epoxy
  • Handle Length
    1400mm
  • Type
    Snow Shovel
  • Weight
    1.75kg
  • Product Type
    Shovel
  • Anti-Spark
    Yes
  • Telescopic
    No