Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Slip, Trip & Fall Hazard Signs
Caution Snow and Ice A-board, Pack of 5
By Sitesafe
Order Code:
ZT1190093X
£56.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£56.99
0%
5 +
£54.71
4%
1
Add to basket
Get it in
6-9
working days
Available
GBP
56.99
https://www.zoro.co.uk/shop/safety/slip-trip-and-fall-hazard-signs/caution-snow-and-ice-a-board-pack-of-5/p/ZT1190093X
Add to quotation
View all Slip, Trip & Fall Hazard Signs
Description
Heavy Duty A-Boards - 'Caution Snow and Ice'
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Caution Snow and Ice A-board, Pack of 5
Sign Type
Site Safety
Fixing Method
Free Standing
Overall Height
300mm
Design
CAUTION SNOW AND ICE
Primary Colour
Yellow
Overall Width
610mm
MFR Part No.
4719DB
Legend/Symbol Colour
Black
Material
Polypropylene
Braille
No
Description
Caution Snow And Ice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome