Interlocking Flooring Disc


£36.99 Inc VAT (20%)

See all variants from £36.99

Description

Images for illustration purposes only
Watco Interlocking Flooring tiles are the ideal solution for covering damaged floor surfaces, where repair can be impractical and expensive. Each tile in the Watco range are simply laid on the surface and tapped into place using a rubber mallet. As no glue is required tiles can easily be moved or replaced at little expense. Watco Interlocking Flooring tiles are manufactured from highly durable PVC to the highest quality standards and are available in a variety of styles, finishes and colours to meet your requirements.

Recommended areas of use
PVC floor tiles are ideal for weak or contaminated surfaces which cannot be adequately cleaned or receive a coating
Watco Interlocking Flooring Features
Suitable for floors that require regular access to the sub-floor and are subject to impact, abrasion or vibration
Quick and simple to install, no gluing required, simply tap into place with a rubber mallet
Once fitted, the tiles can be lifted, replaced and transported as required
Environmentally friendly, high recycled PVC content
Resistant to chemicals, oils and solvents
Edge ramps and corner pieces are also available to reduce trip hazards
Flat design suitable for vehicular traffic. Raised disc design suitable for pedestrian traffic.

Please note, the price indicated is per individual tile

Feature Attributes

Material:
PVC
Overall Thickness:
7 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome