50404-876 Complete - Socks


£21.99 Inc VAT (20%)

See 2 Product Variants
£21.99

Description

Long style. Strong quality. Elastane gives stability and holds the sock in place on the foot. Fabric composition provides high comfort and good breathability. Reinforced heel and toe. Suitable for use in strong, closed footwear, boots and rubber boots.

Features & Benefits
- A mixture of wool and acrylic gives great warmth, comfort and breathability.
- Strong fabric which holds its shape well.
- Elastane gives stability and holds the sock in place on the foot.
- Reinforced heel and toe increase durability and provides extra protection.
- Suitable for closed footwear and as over-socks.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 34% wool/57% acrylic/8% polyamide/1% elastane
- Weight: 90 g per pair
- Quality Remark: nan

Feature Attributes

Colour:
Black/Dark Anthracite
Gender:
Unisex
Width:
200 mm
Fabric Weight:
0.1 kg
Material:
36% Wool/50% acrylic/12% Polyamide/2% Elastane
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome