50407-875 Complete - Socks


Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

Light fabric. Breathable, moisture absorbing and durable. Elastane gives stability and holds the sock in place on the foot. Material does not wrinkle and irritate the skin. Reinforcement under the whole foot. Suitable for use in sandals, light boots and sports shoes.

Features & Benefits
- Light fabric.
- Breathable, moisture absorbing and durable.
- Elastane gives stability and holds the sock in place on the foot.
- Terry cushioning under the foot gives extra protection and durability.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 80% cotton/19% polyamide/1% elastane
- Weight: 61 g per pair
- Quality Remark: nan

Feature Attributes

Colour:
Dark Anthracite/Black
Gender:
Unisex
Width:
200 mm
Material:
83% Cotton/15% Polyamide/2% Elastane
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome