50454-913 Complete - Socks


£19.99 Inc VAT (20%)

See 2 Product Variants
£19.99

Description

Strong quality. Fabric composition provides high comfort. Reinforced heel and toe. The bottom of the sock has been cushioned with super soft polyamide for added comfort. Suitable for use in strong, closed footwear, boots and rubber boots.

Features & Benefits
- Thick socks.
- Reinforced heel and toe increase durability and provides extra protection.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 34% cotton/32% polyamide/29% polyester/3% viscose/2% elastane
- Weight: 70 g per pair
- Quality Remark: nan

Feature Attributes

Gender:
Unisex
Colour:
Black
Width:
200 mm
Fabric Weight:
0.25 kg
Material:
34% cotton/32% polyamide/29% Polyester/3% viscose/2% elastane
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome