50455-914 Complete - Socks


Select
£34.99 Inc VAT (20%)


See all variants from £34.99

Description

Strong quality. This product is made with warm wool yarns for enhanced comfort during cold seasons. Reinforced heel and toe. Suitable for use in strong, closed footwear, boots and rubber boots.

Features & Benefits
- Thick socks.
- Contains wool for insulation and improved comfort in cold environments.
- Reinforced heel and toe increase durability and provides extra protection.
- Suitable for closed footwear and as over-socks.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 33% wool/33% acrylic/32% polyamide/2% elastane
- Weight: 85 g per pair
- Quality Remark: nan

Feature Attributes

Colour:
Black
Gender:
Unisex
Fabric Weight:
0.25 kg
Width:
200 mm
Material:
33% Wool/33% acrylic/32% Polyamide/2% Elastane
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome