Amblers Heavy Duty Work Socks


£12.99 Inc VAT (20%)

See 2 Product Variants
£12.99

Description

A hard wearing, heavy duty work sock. These socks are both stylish, with their contrast colours and logo and comfortable for everyday use.

Heavy duty work sock
Contrast heel & toe
Machine washable at 40 degrees Celsius
Contrast Amblers 'A' Logo
3 pair pack

Feature Attributes

Material:
46% Cotton 48% Polyester 3% Elastane 3% Other materials
Size:
One Size
Colour:
Black
Gender:
Men
Width:
120 mm
Fabric Weight:
235 g
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome