Blue Guard Socks


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

Key Features:
• Adult (Unisex)
• Anti Abrasion Sock
• UK Shoe Size 6-11
• High Flex & Quick Dry
• Low Moisture Absorption
• 63% Cotton 32% Polyamide 4% Polypropylene 1% Lycra
• Extreme Duty Work Sock
• Life Time Guarantee Direct With Manufacturer
• Blue Guard Socks
• High Tensile Strength
• SATRA
• Socks

See full description

Feature Attributes

Gender:
Men
Product Type:
Socks
Certification:
SATRA
Size:
6-11