Classic T-Shirthermal 3 Pack Sock Black 6 11

Order Code: ZT4055374S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.437%


Description

Key Features:
• 90% Acrylic 10% Polyester
• Adult (Unisex)
• UK Shoe Size 6-11
• Classic Thermal 3 Pack Sock
• Full Terry Cushion Footbed For Maximum Comfort & Shock Absorption
• SATRA
• Socks

See full description
Specifications for Classic T-Shirthermal 3 Pack Sock Black 6 11
  • Colour
    Black
  • Product Type
    Socks
  • Fabric Composition
    90% Acrylic, 10% Polyester
  • Size
    6-11
  • Certification
    SATRA
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome