Premium Work Sneakers Socks


£9.39 Inc VAT (20%)

See all variants from £9.39

Description


Description unavailable

Feature Attributes

Material:
80% Combed Cotton - 12% Polyester – 7% Polyamide - 1% Elastane
Colour:
Black
Gender:
Unisex
Size:
One Size
Width:
97 mm
Fabric Weight:
193 g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome