Thermo Socks Pair


£10.99 Inc VAT (20%)

See all variants from £10.99

Description

Thermo CAT socks. Fully cushioned foot base protects the skin from friction and cold keeping your feet comfortable and warm all day. Reinforced toe and heel for use with safety boots.Two pair packNatural thermo regulating propertiesFully cushioned foot base protects the skin from friction and coldReinforced toe and heel for use with steel toe bootsHigh stretch top for ease of wear with minimal compressionMachine washable at 40 degrees CelsiusBlack/grey with contrast logo

Feature Attributes

Size:
One Size
Material:
41% Cotton + 41% acrylic + 17% Polyester + 1% Elastane
Colour:
Black
Gender:
Men
Width:
90 mm
Fastening:
Slip On,Slip On
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome