Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Space Heaters
46" Wall Mounting Electric Fireplaces with LED Flame Effects
By Baridi
See all variants from
£429.99
Inc VAT (20%)
See all variants from
£429.99
Description unavailable
Feature Attributes
Width:
1320 mm
Height:
580 mm
Depth:
210 mm
Heating Area:
20-25
Input Supply:
230V~50Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome