2021 Rig Lizard Impact Gloves


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

Featuring reinforced stitching that provides the ultimate dexterity and grip in wet/dry applications, high flex back-of-hand design that keeps hands safe from smash & impact hazards, SlipFit® cuff which adds comfort and a hi-vis colour scheme for increased visual awareness on the job.

Feature Attributes

Standards Met:
EN388, 2003,EN407
EN388 Abrasion:
4
Resistance Features:
Impact-Resistant
EN388 Puncture:
3
Cuff Style:
SlipFit®
Series:
Rig Lizard®
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome