4018 Chrome Series Mechanic'S+


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Mechanic's+ glove designed with synthetic leather material on the palm and knuckle which provides reliable grip in dry or light oil situations while increasing abrasion and cut resistance. its Interior seams add further durability and longevity while the hook and loop closure on the wrist secures the fit and maximizes comfort.

Feature Attributes

Resistance Features:
Abrasion-Resistant,Impact-Resistant
Series:
Chrome Series®
EN388 Tear:
2
MFR Part No.:
4018
Standards Met:
EN388, 2016
Coating:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome