7770 Impact Gloves


Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

Choose TEGERA® 7770 Dynamic Strength for unparalleled impact reduction and versatile hand protection. This glove is designed for professionals valuing safety and flexibility. Crafted from 0.7-0.9mm full-grain goatskin and spandex, it offers the perfect blend of durability and flexibility.

Features and Benefits
• Good fit for enduring comfort
• Durable construction for lasting resilience
• Excellent grip for secure handling
• Reinforced index finger for targeted protection
• Pre-curved fingers for enhanced flexibility
• Reinforced palm for added durability
• Impact-reducing design ensures comprehensive protection

Typical Applications
• Construction
• Maintenance and Repair Work
• All-Round Work
• Manufacturing
• Automotive Industry
• Warehousing and Logistics
• General Labor
• Landscaping
• Machinery Operation
• Metalworking activities

Standards
• PPE CAT II
• EN 388:2016 2.1.1.1.X.P

See full description

Feature Attributes

Material:
Leather
EN388 Puncture:
1
Colour:
Black/White
EN388 Tear:
1
EN388 Cut:
1
Cuff Style:
Hook & Loop
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome