7776 Tegera Impact-Reducing Hi-Vis Gloves


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Lined with TRF® technology fleece and fortified with full-grain goatskin palm liner, the Tegera® impact reducing safety glove protects the hands against harsh environments, where oils and grease are common. Delivering level D cut performance, these gloves are ideal for general tasks where sharps are a potential hazard.

Features and Benefits
• High visibility colouring for improved personal safety
• Reinforced index fingers for added protection
• Pre-curved finger design for reduced hand fatigue
• Waterproof to protect the hands from contact with moisture or damp

Typical Applications
• Oil and gas industries
• Petrochemical work
• Machine operation
• Construction

Standards
• EN420:2003 + A1:2009
• EN388:2016 3.X.4.2.D.P.
• EN511:2006 1.2.1

Notes
• Grip pattern Structured
• Fastening: Hook-and-loop

See full description

Feature Attributes

Coating:
Aquathan
Series:
7776 Tegera
EN388 Puncture:
2
Colour:
Hi-Vis Yellow,Black
EN388 Abrasion:
3
EN388 Tear:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome