1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Specialist Gloves
97-120 ActivArmr Impact Gloves
0
1
2
3
4
5
6

97-120 ActivArmr Impact Gloves


Select
See all variants from
£19.99Inc VAT (20%)

See all variants from £19.99

Description

The ActivArmr® 97-120 gloves address workers' top frustrations in rugged environments - by delivering the best of both safety and comfort. Outstanding mud-oil grip plus cut and impact resistance protects hands in extreme conditions, reducing fatigue and increasing productivity. Specialized oil impermeable technology keeps hands clean and dry - for all-day comfort that helps get the job done.

Applications:
-Handling jagged metal
-Assembly and disassembly of large pipe
-Drilling assembly and completion
-Equipment maintenance
-General pumping work
-Handling iron i.e. rigging work
-Handling of tools
-Heavy machine operation
-Opening furnaces draining pumps valves or lines and crackers BTX process
-Running tools into the wellbore
-Unloading and stacking pipe
-Valve - line maintenance and repair

Industries:
-Chemical
-Oil and gas

EN388 4242
EN407 X1XXXX
Category III
Reach compliant

See full description

Feature Attributes

Material:
Kevlar®
EN388 Abrasion:
4
Standards Met:
EN388: 2016,EN388: 2003,EN407 X1XXXX,EN407: 2004
EN388 Cut:
2
EN388 Tear:
4
Colour:
Orange
More attributes