AFG41-0 Latex Elect Gauntlet & ARC Flash to 7,500 Volts


£89.99 Inc VAT (20%)

See 4 Product Variants
£89.99

Description

Latex Electricians Gauntlet with great comfort and dexterity. Bi-Colour for easy inspection & arc flash rated for extra peace of mind whilst their anatomical shape and unique rubber compound allows for excellent flexibility and comfort.

Features and Benefits
• 3 in 1 insulation dielectric, mechanical and arc flash protection
• Anatomically shaped for greater user comfort
• Unique rubber compound formulation for extreme flexibility
• Class 0 rating maximum AC voltage up to 1000V
• Bi-Colour internal black/external red to make visual inspection easier

• 41cm gauntlet design for extended forearm protection

Standards
• EN60903
• ASTM F2675,
• IEC 61482-1-2 (class 0)

Typical Applications
• Automotive
• Construction
• Utility

See full description

Feature Attributes

Colour:
Red
Material:
Latex
Series:
AFG41-0
Cuff Style:
Gauntlet
Application:
Electrics
Standards Met:
EN 60903-2003
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome